-
SBN-08001Staco Energy Power Supplies, UniStar SB-NET SeriesItem NumberSBN-08001MFG Item NumberSBN-08001SeriesUniStar SB-NETProduct DescriptionUPS, Line Interactive, 800VA/720W,Specifications
Specifications Volt Amp Capacity (VA) 800 VA Watt Capacity 720 W Voltage 120 VAC Nominal Voltage 120 VAC Phase 1 Class Line Interactive Connection Type Plug-In Number of Outputs 8 Number of UPS Outlets 8 Run Time (Full Load) 4 Min Run Time (Half Load) 10 Min Mounting Stand Alone or Rack Mount Availability -
SBN-11001Staco Energy Power Supplies, UniStar SB-NET SeriesItem NumberSBN-11001MFG Item NumberSBN-11001SeriesUniStar SB-NETProduct DescriptionUPS, Line Interactive, 1100VA/990W,Specifications
Specifications Volt Amp Capacity (VA) 1,100 VA Watt Capacity 990 W Voltage 120 VAC Nominal Voltage 120 VAC Phase 1 Class Line Interactive Connection Type Plug-In Number of Outputs 8 Number of UPS Outlets 4 Number of Surge Outlets 4 Run Time (Full Load) 2 Min Run Time (Half Load) 8 Min Mounting Stand Alone or Rack Mount AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SBN-20001Staco Energy Power Supplies, UniStar SB-NET SeriesItem NumberSBN-20001MFG Item NumberSBN-20001SeriesUniStar SB-NETProduct DescriptionUPS, Line Interactive, 2000VA/1800W,Specifications
Specifications Volt Amp Capacity (VA) 2,000 VA Watt Capacity 1,800 W Voltage 120 VAC Nominal Voltage 120 VAC Phase 1 Class Line Interactive Connection Type Plug-In Number of Outputs 8 Number of UPS Outlets 4 Number of Surge Outlets 4 Run Time (Full Load) 3 Min Run Time (Half Load) 10 Min Mounting Stand Alone or Rack Mount -
SBN-30001Staco Energy Power Supplies, UniStar SB-NET SeriesItem NumberSBN-30001MFG Item NumberSBN-30001SeriesUniStar SB-NETProduct DescriptionUPS, Line Interactive, 3000VA/2700W,Specifications
Specifications Volt Amp Capacity (VA) 3,000 VA Watt Capacity 2,700 W Voltage 120 VAC Nominal Voltage 120 VAC Phase 1 Class Line Interactive Connection Type Plug-In Number of Outputs 7 Number of UPS Outlets 4 Number of Surge Outlets 3 Run Time (Full Load) 3 Min Run Time (Half Load) 12 Min Mounting Stand Alone or Rack Mount -
SBN-15001Staco Energy Power Supplies, UniStar SB-NET SeriesItem NumberSBN-15001MFG Item NumberSBN-15001SeriesUniStar SB-NETProduct DescriptionUPS, Line Interactive, 1500VA/1350W,Specifications
Specifications Volt Amp Capacity (VA) 1,500 VA Watt Capacity 1,350 W Voltage 120 VAC Nominal Voltage 120 VAC Phase 1 Class Line Interactive Connection Type Plug-In Number of Outputs 8 Number of UPS Outlets 4 Number of Surge Outlets 4 Run Time (Full Load) 5 Min Run Time (Half Load) 12 Min Mounting Stand Alone or Rack Mount